Shop All Push Button Switches
Securitron
Push to Exit Button, SPDT, (3) Lens, 5A
Mfr # PB5
Zoro # G1609487
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green, Red
- Input Voltage 12/24V DC
- Rating 5A
- Operating Temp. 32 Degrees to 110 Degrees F
- Button Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # PB5
- Zoro # G1609487
- Country of Origin United States
- Category Push Button Switches
Dimensions
Button Dia. | 2 in |
Width | 2 3/4 in |
Height | 2 39/64 in |
Depth | 3 in |
Overall Depth | 5/8 in |
Overall Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Description
Push to Exit Button, Type Single Gang, Switch Action Momentary, Material Stainless Steel, Finish Brushed, Depth 3 in, Height 2 39/64 in, Width 2 3/4 in, Button Color Blue/Red/Green, Color Gray, Button Dia. 2 in, Rating 5A, Input Voltage 12 to 24V DC, Output SPDT Relay, Operating Temp. 32 Degrees to 110 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL, For Use With Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way, White (SF-12P-277-3-WH)
- ENM AC Hour Meter I, 6-Digit, 2.31 In, Round (T50A4)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-12D)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- SECURITRON Push to Exit Button, DPST, Surface Mounted (PB3ER)
- SECURITRON Push to Exit Bar, Width 36 In. (DSB-CL)
- SECURITRON Push to Exit Button, Emergency (EEB2)
- SECURITRON Push to Exit Bar, Black, Width 36 In. (DSB-BK)
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A (PB2E)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, green light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM3B)
- Securitron Switches