Shop All Push Button Switches
Securitron
Push to Exit Button, Emergency
Mfr # EEB3N
Zoro # G3390676
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Emergency
- Switch Action Momentary
- Material Stainless Steel
- Includes Mounting hardware
- Depth 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # EEB3N
- Zoro # G3390676
- Country of Origin United States
- Category Push Button Switches
Dimensions
Depth | 1 3/4 in |
Height | 4 1/2 in |
Height (In.) | 4-1/2 |
Width (In.) | 1-3/4" |
Details
Item | Push to Exit Button |
Type | Emergency |
Switch Action | Momentary |
Material | Stainless Steel |
Includes | Mounting hardware |
Input Voltage | 12 or 24V DC |
Rating | 3A |
Standards | Grade 1, UL listed |
Output | 1 SPST, 3A@30V DC |
Features | 30 sec Timer Once Button is Pushed for The Door to Release |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push to Exit Button, Type Emergency, Switch Action Momentary, Material Stainless Steel, Depth 1 3/4 in, Height 4 1/2 in, Rating 3A, Input Voltage 12 or 24V DC, Output 1 SPST, 3A@30V DC, Standards Grade 1, UL listed, Includes Mounting Hardware, Features 30 sec Timer Once Button is Pushed for The Door to Release
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 TORQUE WRENCH SET AF 13, Torque: 0, 6 Nm (7000-99102-0000000)
- EATON BUSSMANN Circuit Limiter, ANL Series, 125A, Fast-Acting, 32V AC, Bolt-On (ANL-125)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (HOM48L125GC)
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A (PB2E)
- SECURITRON Push to Exit Button, Wall Mounted (PB)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- SECURITRON Push to Exit Button, Wall Mounted (PB2)
- SECURITRON Push to Exit Bar, Width 36 In. (DSB-CL)
- SECURITRON Push to Exit Button, DPST, Momentary, 5A (PB22)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- Securitron Push Button Switches