Shop All Push Button Switches
Securitron
Push to Exit Button, Emergency
Mfr # EEB2
Zoro # G3428101
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Emergency
- Switch Action Push Button
- Color Green
- Output 1 SPST, 3A@30V DC
- Depth 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # EEB2
- Zoro # G3428101
- UPC # 784607028079
- Country of Origin United States
- Category Push Button Switches
Dimensions
Depth | 1 3/4 in |
Height | 4 1/2 in |
Width | 2 3/4 in |
Button Dia. | 2 in |
Height (In.) | 4-1/2 |
Width (In.) | 2-3/4" |
Details
Item | Push to Exit Button |
Type | Emergency |
Switch Action | Push Button |
Color | Green |
Output | 1 SPST, 3A@30V DC |
Material | Stainless Steel Plate/Plastic Button |
Input Voltage | 12 or 24V DC |
Standards | ANSI/UL 294 Listed |
Rating | 3A |
For Use With | Remote Release of Electrified Locking Hardware |
Includes | Mounting hardware |
Features | 30 Sec. Timer, Green/Red/Blue/Handicap, Momentary, Single Gang, SPST |
Button Color | Green |
Amps AC | 28mA @ 12V/38mA @ 24V |
Supports Touchless Operation | No |
Application | Indoor |
Supports Operation Type | Push-Button Operation |
Description
Push to Exit Button, Type Emergency, Switch Action Push Button, Material Stainless Steel, Finish -, Depth 1 3/4 in, Height 4 1/2 in, Rating 3A, Input Voltage 12 or 24V DC, Output 1 SPST, 3A@30V DC, Operating Temp. -, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards Grade 1, UL listed, For Use With -, Includes Mounting Hardware, Features 30 Sec. Timer, Green/Red/Blue/Handicap, Momentary, Single Gang, SPST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Bracket Hanger, Wireway, Steel, 6inHx6inL (F66HB)
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A (LC1D1506B7)
- GARDNER BENDER Wire Connector, 10 to 18 AWG, Red, PK125 (16-006)
- SECURITRON Push to Exit Button, DPST, Momentary, 5A (PB22)
- SECURITRON Push to Exit Button, Wall Mounted (PB)
- SECURITRON Push to Exit Button, Emergency (EEB3N)
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A (PB2E)
- SECURITRON Push to Exit Button, SPDT, Momentary, 4A (PB4L-2)
- SECURITRON Push to Exit Button, DPST, Surface Mounted (PB3ER)
- SCHNEIDER ELECTRIC Complete push button, Harmony XAP, Pushbutton XB2B, diameter Ø22 mm, 600 VAC, 10 A (XB2BN411)
- Securitron Push Buttons & Indicators