Shop All Push Button Switches
Securitron
Push to Exit Button, DPST, Momentary, 5A
Mfr # PB22
Zoro # G1609435
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Green, Red
- Includes (3) ADA Lenses
- Input Voltage 12/24V DC
- Rating 5A
- For Use With Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # PB22
- Zoro # G1609435
- Country of Origin United States
- Category Push Button Switches
Dimensions
Depth | 3 in |
Width | 2 3/4 in |
Button Dia. | 2 in |
Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Overall Depth | 5/8 in |
Description
Exit Push Button, Type Single Gang, Switch Action SPDT/DPDT, Material Stainless Steel, Finish Brushed, Depth 3 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Green, Color Blue, Green, Red, Button Dia. 2 in, Rating 5A, Input Voltage 12/24V DC, Output DPST Relay, Operating Temp. 32 Degrees to 110 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed, For Use With Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware, Includes (3) ADA Lenses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100PC)
- GARDNER BENDER Coaxial Staple, White, 1/4" Wood App, PK200 (PSW-200BG)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- ABB Long-Barrel Splice, 3.91 in. L, Red (60554)
- SECURITRON Push to Exit Button, Wall Mounted (PB)
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A (PB2E)
- SECURITRON Push to Exit Button, SPDT, Momentary, 4A (PB4L-2)
- SECURITRON Push to Exit Button, DPDT, (3) Lens, 5A (PB5E)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- SECURITRON Push to Exit Bar, Black, Width 36 In. (DSB-BK)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW633)
- Securitron Push Button Switches