Shop All Push Button Switches
Securitron
Push to Exit Button, DPDT, (3) Lens, 5A
Mfr # PB5E
Zoro # G1609721
original price:
$119.68
34% off
new price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green, Red
- Cylinder No
- Includes (3) ADA Lenses
- Rating 5A
- Operating Temp. 32 Degrees to 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # PB5E
- Zoro # G1609721
- Country of Origin United States
- Category Push Button Switches
Dimensions
Height | 4 1/2 in |
Button Dia. | 2 in |
Width | 2 3/4 in |
Depth | 3 in |
Overall Width | 2 3/4 in |
Overall Depth | 5/8 in |
Overall Height | 4 1/2 in |
Description
Exit Push Button, Type Single Gang, Switch Action SPDT, Material Stainless Steel, Finish Brushed, Depth 3 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Blue/Red/Green, Color Green, Red, Button Dia. 2 in, Rating 5A, Input Voltage 12/24V DC, Output DPDT Relay, Operating Temp. 32 Degrees to 110 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed, For Use With Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware, Includes (3) ADA Lenses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1QR)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3030)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21038R)
- SECURITRON Push to Exit Button, Emergency (EEB2)
- SECURITRON Push to Exit Bar, Width 36 In. (DSB-CL)
- SECURITRON Push to Exit Button, SPDT, Momentary, 4A (PB4L-2)
- SECURITRON Push to Exit Button, Emergency (EEB3N)
- SECURITRON Push to Exit Button, Wall Mounted (PB2)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- EATON Push Button operator, 22 mm, Green (M22M-DR-G)
- Securitron Push Button Switches