Shop All Push Button Switches
Securitron
Push to Exit Bar, Width 42 In.
Mfr # DSB-CL42
Zoro # G2151274
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Dual Sensing
- Color Clear Anodized
- Height 3 in
- Finish Clear
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # DSB-CL42
- Zoro # G2151274
- Country of Origin United States
- Category Push Button Switches
Dimensions
Height | 3 in |
Depth | 3 in |
Width (In.) | 42" |
Height (In.) | 3 |
Overall Depth | 3 in |
Door Width - Maximum | 42 in |
Overall Height | 3 in |
Overall Width | 40 3/16 in |
Description
Push to Exit Bar, Switch Action Dual Sensing, Material Aluminum, Finish Clear, Depth 3 in, Height 3 in, Rating 1A, Input Voltage 12 to 24VCD, Output -, Operating Temp. 32F to 120F, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards Grade 1, UL listed, For Use With -, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (LC1D128G7)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (2TL1-7)
- SECURITRON Push to Exit Button, DPDT, (3) Lens, 5A (PB5E)
- SECURITRON Push to Exit Button, DPST, Surface Mounted (PB3ER)
- SECURITRON Push to Exit Bar, Black, Width 36 In. (DSB-BK)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- SECURITRON Push to Exit Button, DPST, Momentary, 5A (PB22)
- SECURITRON Push to Exit Bar, Width 36 In. (DSB-CL)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL4)
- Securitron Push Buttons & Indicators