Shop All Push Button Switches
Securitron
Push to Exit Bar, Width 36 In.
Mfr # DSB-CL
Zoro # G2475821
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Dual Sensing
- Color Clear Anodized
- Rating 1A
- Operating Temp. 32F to 120F
- Material Aluminum, Metal, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # DSB-CL
- Zoro # G2475821
- Country of Origin United States
- Category Push Button Switches
Dimensions
Height | 3 in |
Depth | 3 in |
Height (In.) | 3 |
Width (In.) | 36" |
Overall Height | 3 in |
Overall Width | 34 3/16 in |
Door Width - Maximum | 36 in |
Overall Depth | 3 in |
Description
Panic Bar, Switch Action Dual Sensing, Material Aluminum, Metal, Wood, Finish Clear, Depth 3 in, Height 3 in, Rating 1A, Input Voltage 12/24V DC, Output -, Operating Temp. 32F to 120F, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards UL Listed, For Use With -, Includes (6) Conductor Cable and Armored Door Cords, Exit Device Type Not Applicable, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1202-50)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 500 PK (46-507N)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26985)
- CARRIER Hh18Ha452 Temp Rollout Switch (HH18HA452)
- SECURITRON Push to Exit Button, DPST, Surface Mounted (PB3ER)
- SECURITRON Push to Exit Button, Wall Mounted (PB2)
- SECURITRON Push to Exit Button, Emergency (EEB2)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A (PB2E)
- SECURITRON Push to Exit Button, Emergency (EEB3N)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW343)
- Securitron Switches