Shop All Exit Devices
Securitron
Push to Exit Bar, DPST, No Release, 48 in.W
Mfr # DTSB-CL-48
Zoro # G1609505
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized
- Input Voltage 12 to 24V DC
- Height 3 in
- Material metal
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # DTSB-CL-48
- Zoro # G1609505
- Country of Origin United States
- Category Exit Devices
Dimensions
Height | 3 in |
Width | 48 in |
Depth | 2 3/4 in |
Details
Finish | Clear Anodized |
Item | Dummy Push to Exit Bar |
Input Voltage | 12 to 24V DC |
Material | metal |
Includes | Mounting hardware |
Event Audit Trail | No |
Type | Surface Mounted |
Cylinder | No |
Color | clear |
Keypad | No |
Amps AC | 25mA @ 12 or 24V DC |
Rating | 2A |
Switch Action | Door Release |
For Use With | Magnetically Locked, Non-Fire Rated Doors, Indoor Use Only |
Output | DPST Relay |
Operating Temp. | 32 Degrees to 110 Degrees F |
Standards | UL |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Dummy Push to Exit Bar, Type Surface Mounted, Switch Action Door Release, Material Metal, Finish Clear Anodized, Depth 2 3/4 in, Height 3 in, Width 48 in, Color Clear, Rating 2A, Input Voltage 12 to 24V DC, Amps AC 25mA @ 12 or 24V DC, Operating Temp. 32 Degrees to 110 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL, For Use With Magnetically Locked, Non-Fire Rated Doors, Indoor Use Only, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Touchbar Rim, Heavy Duty, 99 Series (99EO 3 26D)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL151M626S4478SLC)
- EMTEK Satin Brass Latch EMDBL238S4 (EMDBL238S4)
- BEST Key Blank, Standard, H Keyway, 1/2in. (1A1H1KS473KS800)
- SECURITRON Request-to-Exit Device (WEMB-CL)
- SECURITRON Exit Touch Sense Bar (TSB-BK)
- SECURITRON Push to Exit Bar, DPDT, SurfaceMounted, Blk (EMB-BK)
- SECURITRON Dummy Push to Exit Bar, 36 in.W (DTSB-CL)
- SECURITRON Request-to-Exit Device (TSB-CL-48)
- SECURITRON Request-to-Exit Device (WEMB-BK)
- VON DUPRIN ConcealedVerticalRodExitDevice, Bronze, HD (3347A-NL-OP 3 313)
- Securitron Exit Devices