Shop All Exit Devices
Securitron
Push to Exit Bar, DPST, No Release, 42 in.W
Mfr # DTSB-BK-42
Zoro # G1609399
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized
- Event Audit Trail No
- Cylinder No
- Includes Mounting hardware
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # DTSB-BK-42
- Zoro # G1609399
- Country of Origin United States
- Category Exit Devices
Dimensions
Height | 3 in |
Width | 42 in |
Depth | 2 3/4 in |
Details
Finish | Clear Anodized |
Item | Push to Exit Bar |
Event Audit Trail | No |
Cylinder | No |
Includes | Mounting hardware |
Input Voltage | 12 to 24V DC |
Switch Action | Door Release |
Rating | 2A |
For Use With | Magnetically Locked, Non-Fire Rated Doors, Indoor Use Only |
Operating Temp. | 32 Degrees to 110 Degrees F |
Color | Black |
Type | Surface Mounted |
Material | metal |
Amps AC | 25mA @ 12 or 24V DC |
Output | DPST Relay |
Keypad | No |
Standards | UL |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push to Exit Bar, Type Surface Mounted, Switch Action Door Release, Material Metal, Finish Clear Anodized, Depth 2 3/4 in, Height 3 in, Width 42 in, Color Black, Rating 2A, Input Voltage 12 to 24V DC, Output DPST Relay, Amps AC 25mA @ 12 or 24V DC, Operating Temp. 32 Degrees to 110 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL, For Use With Magnetically Locked, Non-Fire Rated Doors, Indoor Use Only, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 28" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 27-2 (01-30027-2)
- ADAMS RITE Heavy Duty Deadlatch, Flat Faceplate, 1-1/8 In. Backset, 2-5/8 In. Radius Mortised Strike, LH or RHR (4900-35-202-628)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/26D)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5005-GV)
- SECURITRON Push to Exit Bar, 48 in.W, NoRelease, Black (DTSB-BK-48)
- SECURITRON Exit Touch Sense Bar (TSB-BK)
- SECURITRON Push to Exit Bar, DPDT, SurfaceMounted, Blk (EMB-BK)
- SECURITRON Request-to-Exit Device (WEMB-CL)
- SECURITRON Request-to-Exit Device (TSB-CL-48)
- SECURITRON Push to Exit Bar, 42 in.W, NoRelease, Clear (DTSB-CL-42)
- VON DUPRIN Grade 1 SVR Exit Device, Exit Only, 36" x 84", SP28 (2227EO 3 SP28 LBR)
- Securitron Door Exit Devices