Shop All Exit Devices
Securitron
Push to Exit Bar, DPDT, Surface Mounted, 5A
Mfr # EMB-CL
Zoro # G1609776
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized
- Color Gray
- Material Metal
- Type Surface Mounted
- Event Audit Trail No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # EMB-CL
- Zoro # G1609776
- Country of Origin United States
- Category Exit Devices
Dimensions
Depth | 1 39/64 in |
Height | 2 39/64 in |
Width | 36 in |
Overall Width | 36 in |
Overall Height | 2 5/8 in |
Overall Depth | 1 5/8 in |
Description
Panic Bar, Type Surface Mounted, Switch Action DPDT, Material Metal, Finish Clear Anodized, Depth 1 39/64 in, Height 2 39/64 in, Width 36 in, Color Gray, Rating 5A, Input Voltage 30V DC, Output DPDT Relay, Operating Temp. -4 Degrees to 180 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed, For Use With Magnetically Locked, Non-Fire Rated Doors, Includes (6) Conductor Cable and Armored Door Cords, Exit Device Type Not Applicable, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 437, 6, 6.525, PK2 (U38805.025.0600)
- MS SEDCO Handicap Door Access Switch, Push Button (CP/TX W/59-HSS)
- SIMPLEX Clutch Assembly, Simplex, LH (20178900001)
- BRASS ACCENTS Mail Slot, 3x10", Antique Brass (A07-M0050-609)
- SECURITRON Request-to-Exit Device (TSB-CL-48)
- SECURITRON Request-to-Exit Device (WEMB-CL)
- SECURITRON Push to Exit Bar, DPDT, SurfaceMounted, Blk (EMB-BK)
- SECURITRON Push to Exit Bar, 42 in.W, NoRelease, Clear (DTSB-CL-42)
- SECURITRON Dummy Push to Exit Bar, 36 in.W (DTSB-CL)
- SECURITRON Request-to-Exit Device (WEMB-BK)
- FALCON Rim Exit Devices (25-R-NL-OP 3 26D)
- Securitron Door Exit Devices