Shop All Push Button Switches
Securitron
Push to Exit Bar, Black, Width 48 In.
Mfr # DSB-BK48
Zoro # G1383347
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Dual Sensing
- Color Black
- Operating Temp. 32F to 120F
- Finish Black
- Material Aluminum, Metal, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # DSB-BK48
- Zoro # G1383347
- Country of Origin United States
- Category Push Button Switches
Dimensions
Height | 3 in |
Depth | 3 in |
Height (In.) | 3 |
Width (In.) | 48" |
Door Width - Maximum | 48 in |
Overall Depth | 3 in |
Overall Height | 3 in |
Overall Width | 46 3/16 in |
Description
Push to Exit Bar, Switch Action Dual Sensing, Material Aluminum, Finish Black, Depth 3 in, Height 3 in, Rating 1A, Input Voltage 12 to 24VCD, Output -, Operating Temp. 32F to 120F, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards Grade 1, UL listed, For Use With -, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK50 (PLC4H-S25-L)
- SCHNEIDER ELECTRIC 1NO 22mm Screw-Clamp Push Button Contact Block (ZENL1111)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-5006)
- SECURITRON Push to Exit Button, DPST, Surface Mounted (PB3ER)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A (PB2E)
- SECURITRON Push to Exit Button, Emergency (EEB3N)
- SECURITRON Push to Exit Button, Emergency (EEB2)
- SECURITRON Push to Exit Bar, Width 36 In. (DSB-CL)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8GDRF7)
- Securitron Switches