Shop All Push Button Switches
Securitron
Push to Exit Bar, Black, Width 36 In.
Mfr # DSB-BK
Zoro # G2466974
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Dual Sensing
- Color Black
- Includes Mounting hardware
- Finish Black
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # DSB-BK
- Zoro # G2466974
- Country of Origin United States
- Category Push Button Switches
Dimensions
Depth | 3 in |
Height | 3 in |
Height (In.) | 3 |
Width (In.) | 36" |
Details
Item | Push to Exit Bar |
Switch Action | Dual Sensing |
Color | Black |
Includes | Mounting hardware |
Finish | Black |
Operating Temp. | 32F to 120F |
Standards | Grade 1, UL listed |
Rating | 1A |
Input Voltage | 12 to 24VCD |
Material | Aluminum |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push to Exit Bar, Switch Action Dual Sensing, Material Aluminum, Finish Black, Depth 3 in, Height 3 in, Rating 1A, Input Voltage 12 to 24VCD, Output -, Operating Temp. 32F to 120F, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards Grade 1, UL listed, For Use With -, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Metal Detectable Cable Ties, 30#, 6", Blue, 100/Case (CTMD15)
- IFM Single-Ended Cordset, 10 m L Cable (EVC152)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Epoxy, Steel (F66WPFG)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- SECURITRON Push to Exit Button, DPST, Surface Mounted (PB3ER)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- SECURITRON Push to Exit Button, SPDT, Momentary, 4A (PB4L-2)
- SECURITRON Push to Exit Button, DPDT, (3) Lens, 5A (PB5E)
- SECURITRON Push to Exit Button, DPST, Momentary, 5A (PB22)
- SECURITRON Push to Exit Button, Emergency (EEB2)
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- Securitron Push Button Switches