Shop All Exit Devices
Securitron
Push to Exit Bar, 48 in.W, NoRelease, Black
Mfr # DTSB-BK-48
Zoro # G1609067
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized
- Standards ANSI/UL 294, CE: EN 50091-1, CSA-C22.2 No.205 Listed, CSFM Approved, EN 61000-6-2 Approved
- Width 48 in
- For Use With Magnetically Locked, Non-Fire Rated Doors, Indoor Use Only
- Input Voltage 12 to 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # DTSB-BK-48
- Zoro # G1609067
- Country of Origin United States
- Category Exit Devices
Dimensions
Width | 48 in |
Height | 3 in |
Depth | 2 3/4 in |
Overall Width | 48 in |
Overall Height | 2 3/4 in |
Overall Depth | 3 in |
Description
Panic Bar, Type Surface Mounted, Switch Action Touchless, Material Aluminum, Metal, Wood, Finish Clear Anodized, Depth 2 3/4 in, Height 3 in, Width 48 in, Color Black, Rating 2A, Input Voltage 12 to 24V DC, Output DPST Relay, Amps AC 25mA @ 12 or 24V DC, Operating Temp. 32 Degrees to 110 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ANSI/UL 294, CE: EN 50091-1, CSA-C22.2 No.205 Listed, CSFM Approved, EN 61000-6-2 Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Oil Rubbed Bronze Hinge BB127941210B (10029)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 20 in. dia. (34TA16)
- IVES Satin Brass Plate 840041234 (840041234)
- MSI Noble Red Clay Brick 125 W x 255 L Tumbled herringbone Mosaic Sheet Floor AndWall Tile 5PK (ZOR-MD-0537)
- SECURITRON Exit Touch Sense Bar (TSB-CL)
- SECURITRON Request-to-Exit Device (WEMB-BK)
- SECURITRON Push to Exit Bar, DPDT, Surface Mounted, 5A (EMB-CL)
- SECURITRON Request-to-Exit Device (TSB-CL-48)
- SECURITRON Push to Exit Bar, DPDT, SurfaceMounted, Blk (EMB-BK)
- SECURITRON Push to Exit Bar, 42 in.W, NoRelease, Clear (DTSB-CL-42)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- Securitron Exit Devices