Shop All Exit Devices
Securitron
Push to Exit Bar, 42 in.W, NoRelease, Clear
Mfr # DTSB-CL-42
Zoro # G1609076
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized
- Type Surface Mounted
- Input Voltage 12 to 24V DC
- For Use With Magnetically Locked, Non-Fire Rated Doors, Indoor Use Only
- Amps AC 25mA @ 12 or 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # DTSB-CL-42
- Zoro # G1609076
- Country of Origin United States
- Category Exit Devices
Dimensions
Depth | 2 3/4 in |
Height | 3 in |
Width | 42 in |
Overall Width | 42 in |
Overall Depth | 3 in |
Overall Height | 2 3/4 in |
Description
Panic Bar, Type Surface Mounted, Switch Action Touchless, Material Aluminum, Metal, Wood, Finish Clear Anodized, Depth 2 3/4 in, Height 3 in, Width 42 in, Color Gray, Rating 2A, Input Voltage 12 to 24V DC, Output DPST Relay, Amps AC 25mA @ 12 or 24V DC, Operating Temp. 32 Degrees to 110 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ANSI/UL 294, CE: EN 50091-1, CSA-C22.2 No.205 Listed, CSFM Approved, EN 61000-6-2 Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 5/16 in. Offset Screen Clips with Screws, Gray Plastic 8 Pack (L 5768)
- BALDWIN Estate Latches (8513R.000.P)
- ZORO SELECT O-Ring, Dash 924, Buna N, 0.11 In., PK25 (1CRX2)
- STERLING SEAL & SUPPLY 241 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A241X250)
- SECURITRON Exit Touch Sense Bar (TSB-CL)
- SECURITRON Request-to-Exit Device (WEMB-BK)
- SECURITRON Request-to-Exit Device (WEMB-CL)
- SECURITRON Request-to-Exit Device (TSB-CL-48)
- SECURITRON Dummy Push to Exit Bar, 36 in.W (DTSB-CL)
- SECURITRON Push to Exit Bar, 48 in.W, NoRelease, Black (DTSB-BK-48)
- KENAURD Kenaurd: Heavy Duty Narrow Stile Rim Exit Device - Grade 1 - 48" - DU (KED01-48-DU)
- Securitron Exit Devices