Shop All Electromagnetic Lock Power Supplies
Securitron
Power Supply, Steel, 14" L, 14" W, 4.75" H
Mfr # AQD4
Zoro # G9641793
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- For Use With Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits
- Voltage Output 12V DC/24V DC
- Height (In.) 4.75 in
- Length (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # AQD4
- Zoro # G9641793
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Height (In.) | 4.75 in |
Length (In.) | 14 in |
Enclosure Height (In.) | 4.75 in |
Enclosure Width (In.) | 14 in |
Enclosure Depth (In.) | 14 in |
Width (In.) | 14 in |
Details
Sub-Category | Power Supply/Charger |
For Use With | Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits |
Voltage Output | 12V DC/24V DC |
Input Voltage | 12V DC/24V DC |
Standards | REACH, RoHS, UL 603, UL294, ULC-S533 Listed, ULCS318 Listed |
Description
Power Supply, Type Power Supply/Charger, Material Steel, Finish Powder Coated, Enclosure Depth (In.) 14, Enclosure Width (In.) 14, Enclosure Height (In.) 4.75, Length (In.) 14, Width (In.) 14, Height (In.) 4.75, Batteries Required Yes, Number of Outputs 1, Input Voltage 12VDC/24VDC, Voltage Output 12VDC/24VDC, Output Current (Amps) 4A, Fused, Standards UL294, UL 603, ULCS318 Listed, ULC-S533 Listed, RoHS, REACH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Unth., Matte, Unth. Through Holes (M-72161)
- NATIONAL HARDWARE Door Closer Black (N100-036)
- EMTEK Round Knob 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Flat Black Finish (5210ROUUS19)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 10ft - Brown (03-273-36-BN-10)
- SECURITRON Power Supply, 12vdc Plug-in, Black (PSP-12)
- SECURITRON Power Supply, 24V Boxed, White (BPS-24-3)
- SECURITRON Power Supplies (PDB-8F8R2)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQD6-16C2)
- SECURITRON Electromagnetic Lock Power Supply (AQS1210)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQD4-8F8R1)
- ZIPWALL T-Clip, For FoamRail (TC1N)
- Securitron Electromagnetic Lock Power Supplies