Shop All Electromagnetic Lock Power Supplies
Securitron
Power Supply, Steel, 14" L, 14" W, 4.75" H
Mfr # AQD4-8F8R1
Zoro # G9641556
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- For Use With Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits
- Enclosure Height (In.) 4.75 in
- Enclosure Width (In.) 14 in
- Voltage Output 12V DC/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # AQD4-8F8R1
- Zoro # G9641556
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Height (In.) | 4.75 in |
Enclosure Width (In.) | 14 in |
Width (In.) | 14 in |
Height (In.) | 4.75 in |
Enclosure Depth (In.) | 14 in |
Length (In.) | 14 in |
Overall Height | 14 in |
Enclosure Width | 14 in |
Overall Length | 4 3/4 in |
Overall Width | 14 in |
Enclosure Depth | 4 3/4 in |
Enclosure Height | 14 in |
Description
Power Supply, Type Power Supply/Charger, Material Steel, Finish Powder Coated, Enclosure Depth (In.) 14, Enclosure Width (In.) 14, Enclosure Height (In.) 4.75, Length (In.) 14, Width (In.) 14, Height (In.) 4.75, Batteries Required Yes, Number of Outputs 8, Input Voltage 12VDC/24VDC, Voltage Output 12VDC/24VDC, Output Current (Amps) 4A, Fused, Standards UL294, UL 603, ULCS318 Listed, ULC-S533 Listed, RoHS, REACH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Parts M540051 (M540051)
- SURFACE SHIELDS SURFACE PREP 36""X50'BLK (PS3650)
- SARTODOORS Slab Interior Door, 32" x 84", White (PLANUM2102S-WS-3284)
- MSI Arabescato Carrara 18 In. X 18 In. Honed Marble Floor And Wall Tile, 5PK (ZOR-NS-0032)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQS2410B)
- SECURITRON Power Supply (PDB-8F8R1)
- SECURITRON Electromagnetic Lock Power Supply (EL-CEPT)
- SECURITRON Power Supply, Power Dist. Board, 50/60 Hz (AQD6B)
- SECURITRON Power Supply, 24V Boxed, White (BPS-24-6)
- SECURITRON Power Supply, 24V Boxed, White (BPS-24-3)
- SECURITRON Electromagnetic Lock Power Supply (AQL104-R8E1)
- Securitron Electromagnetic Lock Power Supplies