Shop All Electromagnetic Lock Power Supplies
Securitron
Power Supply, 24V Boxed, White
Mfr # BPS-24-3
Zoro # G0269893
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- For Use With Electric Strikes
- Input Voltage 120V
- Enclosure Depth (In.) 4 in
- Output Current (Amps) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # BPS-24-3
- Zoro # G0269893
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Depth (In.) | 4 in |
Width (In.) | 14 in |
Enclosure Height (In.) | 14 in |
Height (In.) | 14 in |
Enclosure Width (In.) | 14 in |
Overall Height | 14 in |
Enclosure Depth | 4 in |
Overall Length | 4 in |
Overall Width | 14 in |
Enclosure Width | 14 in |
Enclosure Height | 14 in |
Description
Power Supply, 24V Boxed, Material Metal, Finish White, Enclosure Depth 4 In, Enclosure Width 14 In, Enclosure Height 14 In, Width 14 In, Height 14 In, Batteries Required, Number of Outputs 4, Input Voltage 120VAC or 220VAC, Voltage Output 24VDC, Output Current 3 Amps, Standards UL, For Use With Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 214, Buna N, 0.13 In., PK100 (1RHG6)
- DELTANA Satin Brass Square Hinge (S44HDBB4)
- HETTICH Hettich HT902230804 15 mm Overlay Hinge Arm for 0.75 in. Drawer Material (HT902230804)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP108N)
- SECURITRON Electromagnetic Lock Power Supply (AQL4)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQD4-8F8R1)
- SECURITRON Electromagnetic Lock Power Supply (EL-CEPT)
- SECURITRON Power Supply, Dual Voltage Boxed, White (BPS-12/24-1)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQS2410B)
- SECURITRON Power Supply (PDB-8F8R1)
- ALTRONIX Power Supply/Charger Fire Disconnect (AL125ULP)
- Securitron Electromagnetic Locking Systems