Shop All Electromagnetic Lock Power Supplies
This Product is Discontinued
Securitron
Power Supply, 12VDC, UL, Plastic, Anodized (Discontinued)
Mfr # PSP-12-3
Zoro # G1609688
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Power Supply: Wall Mount
- For Use With DC Devices Where Power is Available Via Outlet
- Includes 6 ft Output Cable
- Height (In.) 4.125 in
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # PSP-12-3
- Zoro # G1609688
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Height (In.) | 4.125 in |
Width (In.) | 1.125 in |
Length (In.) | 1.75 in |
Details
Sub-Category | Power Supply: Wall Mount |
Item | Power supply |
For Use With | DC Devices Where Power is Available Via Outlet |
Includes | 6 ft Output Cable |
Finish | Anodized |
Output Current (Amps) | 3 |
Material | Plastic |
Batteries Required | No |
Type | Power Supply/Charger |
Input Voltage | 100V AC to 240V AC |
Number of Outputs | 1 |
Standards | UL |
Voltage Output | 12V DC |
Description
Power Supply, Type Power Supply/Charger, Material Plastic, Finish Anodized, Length (In.) 1-3/4, Width (In.) 1-1/8, Height (In.) 4-1/8, Batteries Required No, Number of Outputs 1, Input Voltage 100VAC to 240VAC, Voltage Output 12VDC, Output Current (Amps) 3, Standards UL, For Use With DC Devices Where Power is Available Via Outlet, Includes 6 ft. Output Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.