Shop All Electromagnetic Lock Activation Devices
Securitron
Power Distribution Board, PTC, 8 Output
Mfr # PDB-8C1
Zoro # G3819439
product price: $37.25
/ea
Sold in multiples of 2 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PTC/Multiple Output Board
- Output Current (Amps) 1.04
- Fused / Nonfused Nonfused
- Standards UL294, UL603, ULCS318-96 Recognized
- Sub-Category Power Distribution Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # PDB-8C1
- Zoro # G3819439
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width (In.) | 1 in |
Height (In.) | 4.88 in |
Length (In.) | 4.88 in |
Details
Item | Power Distribution Board |
Type | PTC/Multiple Output Board |
Output Current (Amps) | 1.04 |
Fused / Nonfused | Nonfused |
Standards | UL294, UL603, ULCS318-96 Recognized |
Sub-Category | Power Distribution Module |
Batteries Required | No |
Material | Plastic |
For Use With | Access Control Devices |
Input Voltage | 12V AC/DC or 24V AC/DC |
Voltage Output | 12V AC/DC or 24V AC/DC |
Number of Outputs | 8 |
Description
Power Distribution, Type PTC/Multiple Output Board, Material Plastic, Length (In.) 4.88, Width (In.) 1.00, Height (In.) 4.88, Batteries Required No, Number of Outputs 8, Input Voltage 12VAC/DC or 24VAC/DC, Voltage Output 12VAC/DC or 24VAC/DC, Output Current (Amps) 1.04, Nonfused, Standards UL294, UL603, ULCS318-96 Recognized, For Use With Access Control Devices, Power Distribution Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373-128ABM-D)
- RAYMOND Inch Series Die Spring, PK2 (103520)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (PB4701LN x 626)
- COMPX REGULATOR Electronic Keyless Lock, Nonhanded (REG-M-V-3)
- SECURITRON Touch Sense Bar (TSB-BK)
- SECURITRON XMS Exit Motion Sensor (XMS)
- SECURITRON Programmable Timer (DT-7)
- SECURITRON Power Distribution Board, 4 Output, Fused (PDB-4F1)
- SECURITRON Push toExitButton, 2-3/4inWx4-1/2inHx3inD (EEB2)
- SECURITRON Timers And Timing Modules (BA-XDT-12)
- SCHLAGE ELECTRONICS Standard Push Button Red, Steel (625RD)
- Securitron Electromagnetic Lock Activation Devices