Shop All Exit Devices
Securitron
PHI 2400 Series Apex Narrow Stile Rim Exit Devices
Mfr # EL-EMH-CL
Zoro # G110050404
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Application Exit Device Parts
- Includes Exit Device Parts
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # EL-EMH-CL
- Zoro # G110050404
- UPC # 197163263967
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Aluminum Clear Anodized |
Application | Exit Device Parts |
Includes | Exit Device Parts |
Color | Satin Aluminum Clear Anodized |
Description
Electromechanical Touch Handle, ElectroLynx Connectors, Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 1-1/2" x .020" WG Steel Compression Springs 1 12PK (18508)
- ZORO SELECT Corner Guard, White, 2.5x48Bullnose, Adhesi (6YDD5)
- DELTANA Dome Stop High Profile Lifetime Brass (DSHP916CR003)
- DANCO O'Ring 9/16X13/16X1/8 (35873W)
- SECURITRON Push to Exit Bar, 42 in.W, NoRelease, Clear (DTSB-CL-42)
- SECURITRON Exit Touch Sense Bar (TSB-BK)
- SECURITRON Exit Touch Sense Bar (TSB-CL)
- SECURITRON Push to Exit Bar, 48 in.W, NoRelease, Black (DTSB-BK-48)
- SECURITRON Push to Exit Bar, DPDT, SurfaceMounted, Blk (EMB-BK)
- SECURITRON Push to Exit Bar, DPDT, Surface Mounted, 5A (EMB-CL)
- FALCON Dummy Trim, Lever, Dane, Satin Chrome (510L-DT-D US26D)
- Securitron Door Exit Devices