Shop All Electromagnetic & Electromechanical Locks
Securitron
Maglock
Mfr # ZA-32/62BK
Zoro # G310057265
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Anodized Aluminum
- Includes Maglocks
- Material Aluminum
- For Use With Securitron Durable Magnalocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # ZA-32/62BK
- Zoro # G310057265
- UPC # 197163064755
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Black Anodized Aluminum |
Includes | Maglocks |
Material | Aluminum |
For Use With | Securitron Durable Magnalocks |
Description
Adjustable Z Bracket, for M32/M62, Black Anodized Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Rotary Latch Rh 100/Box (EMC 400-BXR-23 SS)
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3080pri1501NPCLETLH1D4916)
- SUGATSUNE Pull Handle, Stainless Steel, 4 In. H, Satin, Threaded Holes (KS-440/S)
- PHIFER Fiberglass Improved Visibility Insect Screening, 84 x 100', Black, 18x18 Mesh, One Roll (3044528)
- SECURITRON Electromagnetic Lock, Face Mount (M32F)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62D)
- SECURITRON Flex Mount Bracket Kit, Swinging Gate (FMK-SW)
- SECURITRON Electromagnetic Lock, Face Mount (M62FGBD)
- SECURITRON Industrial Strength Single Magnet (M82B)
- SECURITRON Electromagnetic Lock, Pull Side (M32FD)
- ARCHITECTURAL CONTROL SYSTEMS Mortise Lockset, Storeroom/Fail Secure (ACL9080EU/EL-RX)
- Securitron Electromagnetic & Electromechanical Locks