Shop All Electromagnetic & Electromechanical Locks
Securitron
Maglock
Mfr # M62GB
Zoro # G710056714
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Input Voltage 12VDC/24VDC
- For Use With Securitron Durable Magnalocks
- Includes Maglocks
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # M62GB
- Zoro # G710056714
- UPC # 840067667620
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Stainless Steel |
Input Voltage | 12VDC/24VDC |
For Use With | Securitron Durable Magnalocks |
Includes | Maglocks |
Material | Stainless Steel |
Description
Maglock, 1200lb Holding Force, Conduit Fitting, Magnetic Bond Sensor, 12/24VDC, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Emergency Pull Station, 30VAC/DC, Black (6510/BK-S35)
- DORMA Grade 1 Concealed-in-Door Closer, Non-Hold Open, Size 1-3, Aluminum Painted Finish (ITS9613 689)
- PRIME-LINE White Composite Window Sash Lock for Vinyl Windows (F 2669)
- RICHELIEU HARDWARE 7-1/16 in. (180 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527180195)
- SECURITRON Mag Lock, Fire Rated, US32D, 12/24 VDC, 600lb (M34R)
- SECURITRON Mag Lock, High Security Switch, Black, 12/24 VDC (MSS-1)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FG)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62B)
- SECURITRON Glass Door Bracket (GDB)
- SECURITRON Shear AligningMagnalock, 1200lb, SAMSeries (SAM)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 15-1/4Lx11-1/4Hx4-5/16W (STI-EM111504)
- Securitron Electromagnetic Locking Systems