Shop All Electromagnetic & Electromechanical Locks
Securitron
Maglock
Mfr # M62FB
Zoro # G210056764
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Input Voltage 12VDC/24VDC
- Material Stainless Steel
- For Use With Securitron Durable Magnalocks
- Includes Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # M62FB
- Zoro # G210056764
- UPC # 840067667538
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Stainless Steel |
Input Voltage | 12VDC/24VDC |
Material | Stainless Steel |
For Use With | Securitron Durable Magnalocks |
Includes | Maglocks |
Description
Maglock, 1200lb Holding Force, Face Drilled, Magnetic Bond Sensor, 12/24VDC, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 3-3/8" 18-8 Stainless Steel Swivel Spring Snap Hooks 5PK (52237)
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010NW7000)
- USA INDUSTRIALS Silicone O-Ring, Dash 325, PK5 (ZUSAS70FDA325)
- STRYBUC Bronze Aluminum Glazing Bead (65-497BZ)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62D)
- SECURITRON Mortised Shear Lock, Fire Rated, 32D, MBS, 12/24 VDC, 1200lb (SAMB)
- SECURITRON Glass Door Bracket (GDB)
- SECURITRON Gate Lock, Black, Fail Locked Monitored, 12/24 VDC, 2000lb (GL1-FLM)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62BD)
- SECURITRON Shear AligningMagnalock, 1200lb, SAMSeries (SAM)
- SDC Z7252EQ6PKDB1ST1 Security Door Controls SDC Electric Cylindrical Lock (Z7252EQ6PKD)
- Securitron Electromagnetic Locking Systems