Shop All Electromagnetic & Electromechanical Locks
Securitron
Mag Lock, High Security Switch, Black, 12/24 VDC
Mfr # MSS-1
Zoro # G500533265
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Technology Cable Connectivity
- Type Magnetic Contact
- Mounting Surface Mount
- Input Voltage 12/24V DC
- Application Window, Door, Gate, Machinery Safety Barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # MSS-1
- Zoro # G500533265
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | MSS-1 Magnetic Contact |
Technology | Cable Connectivity |
Type | Magnetic Contact |
Mounting | Surface Mount |
Input Voltage | 12/24V DC |
Application | Window, Door, Gate, Machinery Safety Barrier |
Features | Tamper Resistant, Armored Cable Lead Protection, Alarm |
Switch Action | SPDT |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Veneto Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0349)
- BALDWIN ESTATE Lifetime Brass Cylinders Lifetime Brass (8323.003)
- JACKNOB Door Hook Two Pronge (4020)
- SOSS Barrel Hinge, Solid Brass, 12mm (H124)
- SECURITRON Door Cord, 18 In (TSB-C)
- SECURITRON Maglock (M62GD)
- SECURITRON Electromagnetic Lock, Bond Sensor (M32BD)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FG)
- SECURITRON Piezo Sounder, Single Gang, Metal (PZ1)
- SECURITRON Concrete/Wood Bracket, Use With M32 Locks (CWB-32CL)
- BEA Single Loop Detector, 12-24VAC/DC (10MATRIXIIS1224)
- Securitron Electromagnetic & Electromechanical Locks