Shop All Electromagnetic & Electromechanical Locks
Securitron
Mag Lock, Grade 2, Fire Rated, US32D, Offset Strike, 12/24 VDC, 1200lb
Mfr # M62-OS
Zoro # G700532952
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric Strike Faceplate
- Mounting Surface Mount
- Holding Force 1200 lbs
- Material Aluminum
- Description/Special Features Power consumption of 250mA @ 12VDC & 150 mA @ 24VDC - 3 watts, Automatic dual voltage, 12 VDC or 24 VDC, no field adjustment required, Mounted using steel machine screws into blind finishing nuts, Lock and strikes plated to provide corrosion resistance, Fully sealed electronics, tamper proof & weather proof, Surface mounts using only a drill and allen wrench, Instant release circuit, no residual magnetism, Architectural brushed stainless steel finish, 1,200 pounds of pull-apart holding force, Offset strike, Fail safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # M62-OS
- Zoro # G700532952
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Magnalock M62-OS Magnetic Lock Electric Strike Plate |
Type | Electric Strike Faceplate |
Mounting | Surface Mount |
Holding Force | 1200 lbs |
Material | Aluminum |
Description/Special Features | Power consumption of 250mA @ 12VDC & 150 mA @ 24VDC - 3 watts, Automatic dual voltage, 12 VDC or 24 VDC, no field adjustment required, Mounted using steel machine screws into blind finishing nuts, Lock and strikes plated to provide corrosion resistance, Fully sealed electronics, tamper proof & weather proof, Surface mounts using only a drill and allen wrench, Instant release circuit, no residual magnetism, Architectural brushed stainless steel finish, 1,200 pounds of pull-apart holding force, Offset strike, Fail safe |
Color | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- ZORO SELECT Bracket, Track, Box, 1-3/4"L x 2-1/4"W (4PE64)
- HILLMAN Metal/Plastic Assorted Clips/Snap Hooks Key Chain, 5PK (701302)
- WHITECAP 15" Gas Spring - 20lb - Black Nitrate (G-3320C)
- SECURITRON Electromagnetic Lock, SerieVM600, ULListed (V2M600)
- SECURITRON Shear AligningMagnalock, 1200lb, SAMSeries (SAM)
- SECURITRON Electromagnetic Lock (M62)
- SECURITRON Mag Lock, Fire Rated, US32D, 12/24 VDC, 600lb (M34R)
- SECURITRON Maglock (M62GD)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62BD)
- DYNALOCK MagLock, Top Jamb Single Door, US28, 12/24 VDC, 1200lb (2011TJ20)
- Securitron Electromagnetic Locking Systems