Shop All Electric Strikes
Securitron
Latch MonitorIndoors/ Outdoors Asset Protection
Mfr # LML-2
Zoro # G1608890
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Type Protective
- Color Clear
- Width 4 19/32 in
- Height 55/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # LML-2
- Zoro # G1608890
- Country of Origin United States
- Category Electric Strikes
Dimensions
Width | 4 19/32 in |
Height | 55/64 in |
Length | 3 7/16 in |
Overall Length | 4 5/8 in |
Overall Height | 7/8 in |
Overall Width | 7/8 in |
Details
Item | Latch Monitor |
Finish | Satin Stainless |
Type | Protective |
Color | Clear |
For Use With | Indoors/ Outdoors Asset Protection |
Material | Steel |
Includes | SPDT Switch |
Accessory Type | Latch Monitor |
Compatible Brand | Securitron |
Compatible Series | Securitron LM Latch Monitors |
Product Type | Latch Monitor |
Description
Latch Monitor, Protective, Length 3-7/16 In., Width 4-19/32 In., Height 55/64 In., Clear, Steel Material, Includes ANSI 4-7/8 In. Cut-Out with Deadbolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lock, Cable (8154DPF)
- EKENA MILLWORK 2 1/8"H x 2 1/8"P x 3"F x 94 1/2"L Eris Crown Moulding (MLD01X01X03ER)
- RAYMOND Compression Spring, Medium Duty, PK3 (020048000)
- EKENA MILLWORK 2 3/8"H x 5/8"P, 94 1/2"L, (1 7/8" Repeat), Carrillo Chair Rail (CHA02X01CI)
- SECURITRON Door Position Switch, Black, Wood Doors (DPS-W-BK)
- SECURITRON Spacer BraketMfr. No. M32, M38 (ASB-32BK)
- SECURITRON Door Position Switch, Metal Door Applications (DPS-M-WH)
- SECURITRON Exit Delay Timer, Steel, 12VDC (XDT-12)
- SECURITRON Weather Cover, Plastic, WSS-W1/WSS-W2 (WCC)
- SECURITRON BatteryApplications When Door Can't Open In Event Power Fail (B-24-5)
- SDC SDC55-FU Security Door Controls SDC Electric Strike (55-FU)
- Securitron Electric Strikes