Shop All Electric Strikes
Securitron
Keypad Cover PlateMfr. No. DK-26
Mfr # DK-CPSS
Zoro # G1608866
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- For Use With Mfr. No. DK-26
- Includes Mounting Hardware
- Material Stainless Steel
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # DK-CPSS
- Zoro # G1608866
- Country of Origin United States
- Category Electric Strikes
Dimensions
Height | 3 in |
Width | 1 in |
Length | 8 in |
Overall Height | 3 in |
Overall Width | 1 in |
Overall Length | 8 in |
Details
Item | Keypad Cover Plate |
Finish | Satin Stainless |
For Use With | Mfr. No. DK-26 |
Includes | Mounting Hardware |
Material | Stainless Steel |
Type | Single Gang |
Color | Clear |
Accessory Type | Keypad Cover Plate |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Product Type | Keypad Cover Plate |
Compatible Series | Securitron Keypads & Accessories |
Compatible Brand | Securitron |
Description
Keypad Cover Plate, Single Gang, Length 8 In., Width 1 In., Height 3 In., Clear, Stainless Steel Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, Ceramic, 38 lb. (MX2000H)
- ZORO SELECT Blank Replacement Key Tag, White, 100 PK (33J873)
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (1910A)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC114R689)
- SECURITRON Mortise Keyswitch, Door/Lock Monitoring, Immediate Exit (MKN)
- SECURITRON Exit Delay Timer, Steel, 12VDC (XDT-12)
- SECURITRON Door Position Switch, Black, Metal Doors (DPS-M-BK)
- SECURITRON Securitron UNL Series Electric Strikes, 12 VDC, Stainless Steel (UNL-12)
- SECURITRON Illumination Kit, SS, Mfr. No. PB2/PB5 (PB2-LK)
- SECURITRON Elec. Strike, 24VDC, H.Duty, Fail Secure, Mortise Latchbolts (MUNL-24)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7400-335)
- Securitron Electromagnetic Locking Systems