Shop All Door Closer Parts
Securitron
Intrgrated Motion Exit Delay System
Mfr # IMXDA
Zoro # G1542390
product price: $1,182.99
/ea
Free Shipping & Returns
$1,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Input Voltage 12/24V DC
- Color Silver
- Features Motion Initiate
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # IMXDA
- Zoro # G1542390
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Lock Body Depth (In.) | 3 5/8 in |
Length | 12 1/2 in |
Lock Body Length (In.) | 12 1/2 in |
Lock Body Width (In.) | 2 in |
Exterior Door Width | Up to 48 in |
Armature Width (In.) | 2 3/4 in |
Armature Length (In.) | 8 15/16 in |
Armature Depth (In.) | 5/16 in |
Description
Delayed Egress Maglock, Surface Mount, Opening Action Electromagnetic, Stainless Steel, Amp Draw @ 12V 0.37, Amp Draw @ 24V 0.27, Input Voltage 12/24V DC, Features Motion Initiate, Holding Force (Lb.) 1,200, Armature Length (In.) 8 15/16 in, Armature Width (In.) 2 3/4 in, Armature Depth (In.) 5/16 in, Lock Body Length (In.) 12 1/2 in, Lock Body Width (In.) 2 in, Lock Body Depth (In.) 3 5/8 in, Mfr. Series IDA, 15 to 30 sec Release Delay, Brushed Finish, Standards NFPA 101
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty 3 Solid Door Stop, Flat Black (DS8 FBL)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 6" (6SB26D)
- AMERICAN BUILT PRO Access Panel, 14 in x 14 in White Plastic TwoPiece (AP 1414 P1)
- HARDWARE RESOURCES 20"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-20)
- LCN Arm Screw, Silver, Aluminum, 3/8 in. L (4040SE-83H AL)
- LCN Hold Open Clip, Slvr, Alum, 3-1/2 in. L (6030-3054)
- LCN Aluminum Roller 31303034 (31303034)
- NORTON DOOR CONTROLS 1618A689 Standard Soffit Plate for Non Hold Open Closers Aluminum (1618A689)
- LCN Dark Bronze Body 4040XP3071DKB (4040XP3071DKBRZ)
- LCN Track Roller (20103034)
- LCN Track Roller, Silver, 1 in. L (2010-3034)
- Securitron Door Closers & Accessories