Shop All Electric Strikes
Securitron
Illumination Kit, SS, Mfr. No. PB2/PB5
Mfr # PB2-LK
Zoro # G1609828
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Type Adjustable
- For Use With Mfr. No. PB2, PB5
- Material Stainless Steel
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # PB2-LK
- Zoro # G1609828
- Country of Origin United States
- Category Electric Strikes
Dimensions
Details
Item | Illumination Kit |
Finish | Satin Stainless |
Type | Adjustable |
For Use With | Mfr. No. PB2, PB5 |
Material | Stainless Steel |
Includes | Mounting Hardware |
Color | Clear |
Accessory Type | Illumination Kit |
ANSI/BHMA Finish | Unfinished |
Compatible Brand | Securitron |
Product Type | Illumination Kit |
Compatible Series | PB22 |
Compatible Manufacturer Model Number | EEB2, PB2E, PB5E |
Includes Hardware | Hardware Included |
Description
Illumination Kit, Adjustable, Clear, Stainless Steel Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Safety Orange (MAS00965)
- GLOBAL INDUSTRIAL Concealed Frame Access Panel For Wallboard, Cam Latch, 22Wx30H, Gray (602331)
- DURA-LIFT 0.218 in Wirex2 in Dx26 in L Torsion Springs White Left & Right Wound Pair Sectional Garage Doors (DLTW226B)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (4PB36)
- SECURITRON Bridge RectifierPower Systems (BR-4)
- SECURITRON Latch MonitorIndoors/ Outdoors Asset Protection (LML-1)
- SECURITRON Weather Cover, Plastic, WSS-W1/WSS-W2 (WCC)
- SECURITRON Elec. Strike, 24VDC, H.Duty, Fail Secure, Mortise Latchbolts (MUNL-24)
- SECURITRON Door SwitchANSI 4-7/8" Cut-Out Door/Frame Mortise (MSS-1C)
- SECURITRON Keypad Cover PlateMfr. No. DK-26 (DK-CPSS)
- ADAMS RITE Elec Stk, HDRadius FP, Monitored, US28 (7410M628)
- Securitron Electric Strikes