Shop All Exit Devices
Securitron
Exit Touch Sense Bar
Mfr # TSB-CL
Zoro # G0590077
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TSB
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Door Handing Touch Sense Bar
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # TSB-CL
- Zoro # G0590077
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 2 in |
Max. Door Width | 36 in |
Door Width - Maximum | 36 in |
Door Width - Minimum | 30 in |
Door Height - Maximum | 84 in |
Description
Touch Sense Bar, Exit Device, Not Applicable Performance, 12/24V DC, Grade Not Applicable, Anodized Finish, Fits Stile Width 2 in, For Door Thickness 1 3/4 in, Not Rated, Standards ANSI/UL 294, CE: EN 50091-1, EN 61000-6-2, CSA-C22.2 No.205, CSFM, Outside Trim Type Not Included, Includes 16 ft 22 AWG 6 Conductor Cable, Armored Door Cord, Max. Door Width 36 in, Type Sensor
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60004DHD3)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White (D030150R204027)
- HARDWARE RESOURCES 2-1/4" Wx1-1/8"Dx11-1/4"H Alder Transition Finial (TF150ALD)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-080-RE)
- SECURITRON Push to Exit Bar, DPDT, Surface Mounted, 5A (EMB-CL)
- SECURITRON Push to Exit Bar, 48 in.W, NoRelease, Black (DTSB-BK-48)
- SECURITRON Request-to-Exit Device (TSB-CL-48)
- SECURITRON Push to Exit Bar, DPDT, SurfaceMounted, Blk (EMB-BK)
- SECURITRON Push to Exit Bar, 42 in.W, NoRelease, Clear (DTSB-CL-42)
- SECURITRON Dummy Push to Exit Bar, 36 in.W (DTSB-CL)
- VON DUPRIN Rim Exit Device, Bronze, Series 99 (99EO 3 313)
- Securitron Door Exit Devices