Shop All Electric Strikes
Securitron
Exit Delay Timer, Steel, 12VDC
Mfr # XDT-12
Zoro # G1608945
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- For Use With Electric Locks
- Type Time Controlled
- Width 2 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # XDT-12
- Zoro # G1608945
- Country of Origin United States
- Category Electric Strikes
Dimensions
Width | 2 1/2 in |
Length | 5 1/4 in |
Height | 5-1/4 in |
Details
Item | Exit Delay Timer |
Finish | Anodized |
For Use With | Electric Locks |
Type | Time Controlled |
Material | Steel |
Includes | 12V DC Power Supply |
Color | Tan |
Accessory Type | Exit Delay Timer |
Description
Exit Delay Timer, Time Controlled, Length 5-1/4 In., Width 2-1/2 In., Height 5-1/4 In., Tan, Steel Material, Includes 12VDC Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 3" Wx2-1/2"Dx4"H Alder Minimalist Corbel (CORZ-4-ALD)
- GARLOCK Gasket, Ring, 2 In, Synthetic Fiber, Blue (37760-0102)
- STORCH PRODUCTS Block Magnet, Neodymium, 41 lb. Pull (B001-2020-035N)
- KV TRUE-TRAC Slide Drawer Side Mt 22In Znc (TT100P 550)
- SECURITRON Door Position Switch, Metal Door Applications (DPS-M-WH)
- SECURITRON Door Position Switch, Black, Metal Doors (DPS-M-BK)
- SECURITRON Securitron UNL Series Electric Strikes, 12 VDC, Stainless Steel (UNL-12)
- SECURITRON Tubular KeyswitchExit, Door Release, Manual Override/Reset (KP1)
- SECURITRON Latch MonitorIndoors/ Outdoors Asset Protection (LML-1)
- SECURITRON Door Switch, SS, Mfr. No. MK (MKS)
- SDC Power Trnsfr Hinge, 10 Cndctr, Door Switch (PTH-10Q-DPS)
- Securitron Electric Strikes