Shop All Electromagnetic & Electromechanical Locks
Securitron
Electromagnetic Lock, Steel, Indoors Only
Mfr # mm15gdt
Zoro # G1609590
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Opening Action Electromagnetic
- Finish Satin Stainless
- Series MM15
- Options Included 1/2 in Conduit, Anti-Tamper Switch, Door Position Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # mm15gdt
- Zoro # G1609590
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Width (In.) | 2 49/64 in |
Armature Length (In.) | 6 in |
Lock Body Width (In.) | 1 43/64 in |
Lock Body Length (In.) | 5 9/64 in |
Lock Body Depth (In.) | 1 57/64 in |
Strike Plate Width (In.) | 1 1/4 in |
Armature Depth (In.) | 2 1/8 in |
Strike Plate Depth (In.) | 1/2 in |
Strike Plate Length (In.) | 6 in |
Lock Body Width | 1 11/16 in |
Lock Body Depth | 1 7/8 in |
Strike Plate Width | 1 1/4 in |
Armature Length | 6 in |
Armature Width | 2 3/4 in |
Overall Height | 1 7/8 in |
Strike Plate Height | 6 in |
Overall Length | 6 in |
Overall Width | 2 3/4 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 130mA, Amp Draw @ 24V 250mA, Input Voltage 12/24V AC/DC, Projection from Wall (In.) 2 1/4 in, Features Easy and Accurate Installation, Fail Safe, Total Projection (In.) 1 57/64 in, Holding Force (Lb.) 4,000, Armature Length (In.) 6 in, Armature Width (In.) 2 49/64 in, Armature Depth (In.) 2 1/8 in, Lock Body Length (In.) 5 9/64 in, Lock Body Width (In.) 1 43/64 in, Lock Body Depth (In.) 1 57/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated, Catch/Latch Material: Zinc (1XNZ3)
- OLYMPUS LOCKS Olympus Locks Oldcn2 26D 915 Cam Lock With 1-.19 Cylinder Length For Doors And Drawers - Key 915 (OLDCN2 26D 915)
- SALSBURY INDUSTRIES Standard Lock, w/ (15) Keys/(5) Cams (3390-5)
- KWIKSET ENTRY KNB/SNGL DEDBLT SN (92420-059)
- SECURITRON Flex Mount Bracket Kit, Sliding Gate (FMK-SL)
- SECURITRON Mag Lock, Surface Mount Maximum Security Switch, Black, 12/24 VDC (MSS-1G)
- SECURITRON Maglock (M62FB)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32D)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62)
- SECURITRON Electromagnetic Lock (MM15)
- LOCKNETICS Weatherproof Maglock, 600lb Holding Force (WMG600)
- Securitron Electromagnetic Locking Systems