Shop All Electromagnetic & Electromechanical Locks
Securitron
Electromagnetic Lock, SerieVM600, ULListed
Mfr # V2M600
Zoro # G1608960
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Brushed
- Opening Action Instant Release
- Series VM600
- Options Included Wire Access Chanber with Plug-In Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # V2M600
- Zoro # G1608960
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Length (In.) | 7 5/8 in |
Armature Depth (In.) | 1 3/64 in |
Armature Length (In.) | 9 7/8 in |
Armature Width (In.) | 1 57/64 in |
Lock Body Width (In.) | 1 57/64 in |
Lock Body Depth (In.) | 1 3/64 in |
Lock Body Length (In.) | 9 7/8 in |
Strike Plate Width (In.) | 2 3/8 in |
Strike Plate Depth (In.) | 5/8 in |
Strike Plate Width | 2 3/8 in |
Lock Body Depth | 1 1/16 in |
Lock Body Width | 1 7/8 in |
Armature Length | 9 7/8 in |
Armature Width | 1 7/8 in |
Strike Plate Height | 7 5/8 in |
Overall Height | 1 1/2 in |
Overall Length | 7 1/4 in |
Overall Width | 1/2 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Instant Release, Steel, Amp Draw @ 12V 520mA, Amp Draw @ 24V 260mA, Input Voltage 12/24V DC, Projection from Wall (In.) 2 1/4 in, Features Adjustable Mounting, Total Projection (In.) 1 3/64 in, Holding Force (Lb.) 600, Armature Length (In.) 9 7/8 in, Armature Width (In.) 1 57/64 in, Armature Depth (In.) 1 3/64 in, Lock Body Length (In.) 9 7/8 in, Lock Body Width (In.) 1 57/64 in, Lock Body Depth (In.) 1 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Dry Wall Access Door, 14x14, Prime Coat W/ Screwdriver Lock (DW14X14PC-SDL)
- ILCO Ilco: Key Blanks, 1502 (ILCO-1502)
- HARDWARE RESOURCES Face Frame Front Mounting Bracket for 303FU & 303-50/100/150 Series Slides (303FU4)
- RENIN Renin 72 in. x 80 1/2 in. Ashbury 2 Panel Design Steel Frame Bypass Door (BY0108BWPRC072080)
- SECURITRON Gate Lock, Surface Mount (GL1-FL)
- SECURITRON Electromagnetic Lock, 2-9/16" D Lock Body (M680EBD 628)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62D)
- SECURITRON Electromagnetic Lock (M32)
- SECURITRON Electromagnetic Lock, Bond Sensor (M32B)
- SECURITRON Electromagnetic Lock, 1-1/2" D Lock Body (V2M1200)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-09L)
- Securitron Electromagnetic & Electromechanical Locks