Shop All Electromagnetic & Electromechanical Locks
Securitron
Electromagnetic Lock
Mfr # M32
Zoro # G1611486
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Action Instant Release
- Finish Brushed
- Series M32
- Input Voltage 12/24V AC/DC
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitron
- MFR # M32
- Zoro # G1611486
- UPC # 784607021599
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width (In.) | 1 7/8 in |
Strike Plate Length (In.) | 6 1/4 in |
Lock Body Length (In.) | 8 in |
Lock Body Depth (In.) | 1 39/64 in |
Strike Plate Depth (In.) | 1/2 in |
Details
Item | Electromagnetic Lock |
Opening Action | Instant Release |
Finish | Brushed |
Series | M32 |
Input Voltage | 12/24V AC/DC |
Options Included | Dual Voltage |
Includes | Mounting hardware |
Mfr. Series | M32 |
Holding Force (Lb.) | 600 |
Amp Draw @ 24V | 150mA@24V DC |
For Use With | Interior Doors |
Standards | UL Listed |
Projection from Wall (In.) | 2 1/4 in |
Amp Draw @ 12V | 300mA@12V DC |
Release Delay | Instantaneous |
Material | Stainless Steel |
Features | For Single Outswing Doors |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Electromagnetic Lock, -, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 300mA@12V DC, Amp Draw @ 24V 150mA@24V DC, Input Voltage 12/24V AC/DC, Projection from Wall (In.) 2 1/4 in, Total Projection (In.) -, Holding Force (Lb.) 600, Armature Length (In.) -, Armature Width (In.) -, Armature Depth (In.) -, Lock Body Length (In.) 8 in, Lock Body Width (In.) 1 7/8 in, Lock Body Depth (In.) 1 39/64 in, Strike Plate Length (In.) 6 1/4 in, Strike Plate Width (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET SN Milan Passage Lever (154MIL RDT 15 6AL RCS)
- DELTANA Casement Stay Adjuster Oil Rubbed Bronze 10" (CSA10U10B)
- ZORO SELECT Door Sweep, 4 Ft L (29520082)
- ANDOVA TILES ANDOVA TILES Hoem Glass Mosaic Pattern Wall Tile (ANDHOE154)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FG)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32D)
- SECURITRON Electromagnetic Lock, Face Mount (M62FGBD)
- SECURITRON Electromagnetic Lock, Surface Mount (V2M1290)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62B)
- SECURITRON Mortised Shear Lock, Fire Rated, 32D, MBS, 12/24 VDC, 1200lb (SAMB)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V Lock to accept SFIC Cor (SRG-28-70-10G70-LL-24V-BSP)
- Securitron Electromagnetic Locking Systems