Shop All Electromagnetic & Electromechanical Locks
Securitron
Electromagnetic Lock, Face Mount
Mfr # M62FG
Zoro # G1348645
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Face Mount/Conduit Fitting
- Opening Action Instant Release
- Finish Brushed
- Series M62
- Input Voltage 12/24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # M62FG
- Zoro # G1348645
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 1 3/4 in |
Lock Body Width (In.) | 3 in |
Strike Plate Length (In.) | 6 in |
Lock Body Length (In.) | 8 in |
Strike Plate Depth (In.) | 1/2 in |
Details
Item | Electromagnetic Lock |
Type | Face Mount/Conduit Fitting |
Opening Action | Instant Release |
Finish | Brushed |
Series | M62 |
Input Voltage | 12/24V AC/DC |
Holding Force (Lb.) | 1,200 |
Material | Stainless Steel |
Includes | Mounting hardware |
Amp Draw @ 12V | 250mA@12V DC |
Release Delay | Instantaneous |
Amp Draw @ 24V | 150mA@24V DC |
For Use With | Interior Doors |
Projection from Wall (In.) | 2 1/2 in |
Mfr. Series | M62 |
Standards | UL Listed |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Electromagnetic Lock, Face Mount/Conduit Fitting, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 250mA@12V DC, Amp Draw @ 24V 150mA@24V DC, Input Voltage 12/24V AC/DC, Projection from Wall (In.) 2 1/2 in, Total Projection (In.) -, Holding Force (Lb.) 1,200, Armature Length (In.) -, Armature Width (In.) -, Armature Depth (In.) -, Lock Body Length (In.) 8 in, Lock Body Width (In.) 3 in, Lock Body Depth (In.) 1 3/4 in, Strike Plate Length (In.) 6 in, Strike Plate Width (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 80" Fir 1-Panel Interior Shaker Slab Door (2168fir8401)
- COMMAND ACCESS Energy Transfer Hinge - 4/26 Gauge - Black Finish (CAT-ETH4W4545-963-BB79)
- KEYLESS FACTORY KeylessFactory: 5 BUTTON REPLACEMENT SHELL FOR FORD SMART PROXIMITY KEYS M3N5WY8610 164-R8092 (SKS-FD-1421)
- HAMPTON PRODUCTS Hampton - Wright Products V670 Universal Knob Latch-Aluminum; 0.75 - 3 In. (6834873)
- SECURITRON Battery, Powder Coated, 2A, 4 DC Outputs (BPS-24-2)
- SECURITRON Universal Header Bracket (UHB-CL-8)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32)
- SECURITRON Electromagnetic Lock, Push Side (M82BD)
- SECURITRON Electromagnetic Lock, Face Mount (M32F)
- SECURITRON Mortised Shear Lock, Fire Rated, 32D, MBS, 12/24 VDC, 1200lb (SAMB)
- FALCON Electrified Locked Storeroom, Quantum Lever, SFIC Less Core, US26D (T881BD Q 626 24V)
- Securitron Electromagnetic & Electromechanical Locks