Shop All Electromagnetic & Electromechanical Locks
Securitron
Electromagnetic Lock, Face Mount
Mfr # M62F
Zoro # G1762546
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Face Mount
- Opening Action Instant Release
- Finish Brushed
- Series M62
- Input Voltage 12/24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # M62F
- Zoro # G1762546
- UPC # 784607028413
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Depth (In.) | 1/2 in |
Strike Plate Length (In.) | 6 in |
Lock Body Depth (In.) | 1 3/4 in |
Lock Body Length (In.) | 8 in |
Lock Body Width (In.) | 3 in |
Details
Item | Electromagnetic Lock |
Type | Face Mount |
Opening Action | Instant Release |
Finish | Brushed |
Series | M62 |
Input Voltage | 12/24V AC/DC |
Amp Draw @ 24V | 150mA@24V DC |
Projection from Wall (In.) | 2 1/2 in |
Amp Draw @ 12V | 250mA@12V DC |
Standards | UL Listed |
Release Delay | Instantaneous |
For Use With | Interior Doors |
Includes | Mounting hardware |
Mfr. Series | M62 |
Material | Stainless Steel |
Holding Force (Lb.) | 1,200 |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Electromagnetic Lock, Face Mount, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 250mA@12V DC, Amp Draw @ 24V 150mA@24V DC, Input Voltage 12/24V AC/DC, Projection from Wall (In.) 2 1/2 in, Total Projection (In.) -, Holding Force (Lb.) 1,200, Armature Length (In.) -, Armature Width (In.) -, Armature Depth (In.) -, Lock Body Length (In.) 8 in, Lock Body Width (In.) 3 in, Lock Body Depth (In.) 1 3/4 in, Strike Plate Length (In.) 6 in, Strike Plate Width (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Shutter Door Holder, 1-1/4" Oil Rubbed Bronze (SDH101U10B)
- ZORO SELECT Torsion Spring, 270 Deg, 1.342 OD (3HPL6)
- FALCON Bright Brass Privacy W301D605 (W301D605)
- MSI Katella Ash 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0034)
- SECURITRON Maglock (TJ-68CL)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62B)
- SECURITRON Electromagnetic Lock, 1-1/2" D Lock Body (V2M1200)
- SECURITRON Maglock (M62FB)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62BD)
- SECURITRON Battery, Powder Coated, 2A, 4 DC Outputs (BPS-24-2)
- SECURITRON Electromagnetic Lock, Anti-Tamper (MM15DT)
- Securitron Electromagnetic Locking Systems