Shop All Electromagnetic & Electromechanical Locks
Securitron
Electromagnetic Lock, Anti-Tamper
Mfr # MM15DT
Zoro # G0977216
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Door Position Switch/Anti-Tamper
- Opening Action Instant Release
- Finish Brushed
- Series MM15
- Input Voltage 12/24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # MM15DT
- Zoro # G0977216
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Length (In.) | 6 in |
Lock Body Depth (In.) | 1 7/8 in |
Strike Plate Length (In.) | 3 41/64 in |
Lock Body Width (In.) | 2 3/4 in |
Details
Item | Electromagnetic Lock |
Type | Door Position Switch/Anti-Tamper |
Opening Action | Instant Release |
Finish | Brushed |
Series | MM15 |
Input Voltage | 12/24V AC/DC |
Options Included | 1/2 in Conduit, Anti-Tamper Switch, Door Position Switch |
Projection from Wall (In.) | 2 19/25 in |
Standards | UL Listed |
Material | Stainless Steel |
Mfr. Series | MM15 |
Amp Draw @ 12V | 130mA@12V DC |
Release Delay | Instantaneous |
Includes | Mounting hardware |
Holding Force (Lb.) | 4,000 |
For Use With | Interior Doors |
Amp Draw @ 24V | 250mA@24V DC |
Features | Indoor/Outdoor Use |
Description
Electromagnetic Lock, Door Position Switch/Anti-Tamper, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 130mA@12V DC, Amp Draw @ 24V 250mA@24V DC, Input Voltage 12/24V AC/DC, Projection from Wall (In.) 2 19/25 in, Total Projection (In.) -, Holding Force (Lb.) 4,000, Armature Length (In.) -, Armature Width (In.) -, Armature Depth (In.) -, Lock Body Length (In.) 6 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 7/8 in, Strike Plate Length (In.) 3 41/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Navy 96 sq ft per carton (EQ303-559)
- ZORO SELECT Square Bend Hook, Length 1 1/2 In, PK20 (1WBL4)
- BALDWIN Estate Satin Nickel Door Stop (4045.150)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 3.5" (BDH35U26)
- SECURITRON Electromagnetic Lock, Face Mount (M62FG)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FG)
- SECURITRON Mag Lock, Fire Rated, US32D, 12/24 VDC, 600lb (M34R)
- SECURITRON Gate Lock, Black, Fail Safe, 12/24 VDC, 2000lb (GL1-FS)
- SECURITRON Maglock (UHB-BK-12)
- SECURITRON Concrete/Wood Bracket, Use With M32 Locks (CWB-32CL)
- SECO-LARM Electromagnetic Gate Lock with 1,200-lb (544kg) holding force. 12 or 24 VDC operation wit (SLM-E-942FC-1K3SQ)
- Securitron Electromagnetic & Electromechanical Locks