Shop All Electromagnetic & Electromechanical Locks
Securitron
Electromagnetic Lock, 600lb., M32 Series
Mfr # M32FB
Zoro # G8695897
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface/Face Mount
- Opening Action Electromagnetic
- Finish Clear Anodized
- Series M32
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # M32FB
- Zoro # G8695897
- UPC # 784607035244
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width (In.) | 1 7/8 in |
Strike Plate Depth (In.) | 1/2 in |
Strike Plate Width (In.) | 1 5/8 in |
Armature Length (In.) | 6 1/4 in |
Lock Body Length (In.) | 8 in |
Armature Depth (In.) | 1/2 in |
Armature Width (In.) | 1 5/8 in |
Lock Body Depth (In.) | 1 1/2 in |
Strike Plate Length (In.) | 6 1/4 in |
Description
Electromagnetic Lock, Surface/Face Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 300mA/12V DC, Amp Draw @ 24V 150mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 1/2 in, Features Bond Stat for Single Inswing Doors, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 600, Armature Length (In.) 6 1/4 in, Armature Width (In.) 1 5/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 8 in, Lock Body Width (In.) 1 7/8 in, Lock Body Depth (In.) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring, 77952 (77952)
- ZORO SELECT O-Ring, Dash 211, Buna N, 0.13 In., PK100 (1RHG3)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-24x30)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5261)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62D)
- SECURITRON Maglock (M62FB)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FG)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FGB)
- SECURITRON Mortise Keyswitch, Door Switch, Metal (MKA)
- SECURITRON Flex Mount Bracket Kit, Swinging Gate (FMK-SW)
- SCHLAGE ND Series Cylindrical Entrance Lock Sparta Lever US10B (ND53PD SPA 613)
- Securitron Electromagnetic & Electromechanical Locks