Shop All Electromagnetic & Electromechanical Locks
Securitron
Electromagnetic Lock, 600lb., M32 Series
Mfr # M32D
Zoro # G8695872
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Clear Anodized
- Opening Action Electromagnetic
- Series M32
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # M32D
- Zoro # G8695872
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Width (In.) | 1 5/8 in |
Lock Body Length (In.) | 8 1/9 in |
Lock Body Width (In.) | 1 7/8 in |
Strike Plate Length (In.) | 6 1/4 in |
Strike Plate Depth (In.) | 1 7/8 in |
Strike Plate Width (In.) | 1 5/8 in |
Armature Depth (In.) | 1 7/8 in |
Lock Body Depth (In.) | 1 5/8 in |
Armature Length (In.) | 6 1/4 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 300mA/12V DC, Amp Draw @ 24V 150mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 5/8 in, Features Door Status Monitor for Single Outswing Doors, Total Projection (In.) 1 5/8 in, Holding Force (Lb.) 600, Armature Length (In.) 6 1/4 in, Armature Width (In.) 1 5/8 in, Armature Depth (In.) 1 7/8 in, Lock Body Length (In.) 8 1/9 in, Lock Body Width (In.) 1 7/8 in, Lock Body Depth (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Latch 11118626 (11118626)
- MAG-MATE Cup Magnet, 82 lb. Pull (MX2500)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force 8, PK5 (N126)
- BLUM 21in Soft-Close Full Extension Zinc Short Series Movento Drawer Slide, 125 lbs Weight Rating, PR (763.5330S)
- SECURITRON Electromagnetic Lock, Face Mount (M32F)
- SECURITRON Electromagnetic Lock, Bond Sensor (M32B)
- SECURITRON Mortised Shear Lock, Fire Rated, 32D, MBS, 12/24 VDC, 1200lb (SAMB)
- SECURITRON Maglock (M62GD)
- SECURITRON Electromagnetic Lock, VM600, w/Bond Sensor (V2M600DB)
- SECURITRON Gate Lock, Surface Mount (GL1-FL)
- VON DUPRIN Von Duprin - 050237 - Solenoid Kit - 12VDC - Fail Secure & Fail Safe - For 6000 Series El (VNDP-050237)
- Securitron Electromagnetic Locking Systems