Shop All Electromagnetic & Electromechanical Locks
Securitron
Electromagnetic Lock, 3-1/8" D Lock Body
Mfr # M680EBDX 628
Zoro # G6314590
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Opening Action Electromagnetic
- Finish Satin Aluminum
- Series M680E
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # M680EBDX 628
- Zoro # G6314590
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 3 1/8 in |
Armature Width (In.) | 2 in |
Lock Body Length (In.) | 11 1/2 in |
Armature Depth (In.) | 9/16 in |
Armature Length (In.) | 10 7/8 in |
Lock Body Width (In.) | 2 1/2 in |
Lock Body Width | 2 1/2 in |
Lock Body Depth | 3 1/8 in |
Armature Width | 2 in |
Armature Length | 10 7/8 in |
Overall Length | 11 1/2 in |
Overall Width | 2 9/16 in |
Overall Height | 2 1/2 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 139mA, Amp Draw @ 24V 69mA, Input Voltage 12/24V DC, Features For Use on Outswing Doors, Selectable to NO or NC, Strike Plate Mounting Template, Tamper Switch Sends an Alarm Output If The Cover is Removed, Holding Force (Lb.) 1,200, Armature Length (In.) 10 7/8 in, Armature Width (In.) 2 in, Armature Depth (In.) 9/16 in, Lock Body Length (In.) 11 1/2 in, Lock Body Width (In.) 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" Oak Wood Gallery Rail Spindles 10PK (08945)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU5402LN x 626 x YMS)
- STRYBUC PLASTIC GLAZING CLIP MODIFIED (900-5371MODB)
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (1CCF1)
- SECURITRON Door Cord, 18 In (TSB-C)
- SECURITRON Electromagnetic Lock, Face Mount (M62G)
- SECURITRON Electromagnetic Lock, Face Mount (M62FGBD)
- SECURITRON Mag Lock, Surface Mount Maximum Security Switch, Black, 12/24 VDC (MSS-1G)
- SECURITRON Electromagnetic Lock, VM600, w/Bond Sensor (V2M600DB)
- SECURITRON Mag Lock, High Security Switch, Black, 12/24 VDC (MSS-1)
- ROSSLARE U BRACKET FOR 1200 (ROS-LA-U12)
- Securitron Electromagnetic Locking Systems