Shop All Electromagnetic & Electromechanical Locks
Securitron
Electromagnetic Lock, 1200lb., M62 Series
Mfr # M62FGB
Zoro # G8696091
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount/Face Drilled
- Finish Clear Anodized
- Opening Action Electromagnetic
- Series M62
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # M62FGB
- Zoro # G8696091
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width (In.) | 1 3/4 in |
Lock Body Depth (In.) | 3 1/9 in |
Armature Depth (In.) | 1/2 in |
Armature Width (In.) | 2 3/4 in |
Armature Length (In.) | 6 1/9 in |
Strike Plate Depth (In.) | 1/2 in |
Lock Body Length (In.) | 8 1/9 in |
Strike Plate Length (In.) | 6 1/9 in |
Strike Plate Width (In.) | 2 3/4 in |
Description
Electromagnetic Lock, Surface Mount/Face Drilled, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 250mA/12V DC, Amp Draw @ 24V 150mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 3/4 in, Features Bond Stat for Single Inswing Doors, Conduit Fitting, Total Projection (In.) 1 3/4 in, Holding Force (Lb.) 1,200, Armature Length (In.) 6 1/9 in, Armature Width (In.) 2 3/4 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 8 1/9 in, Lock Body Width (In.) 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHN3)
- ZORO SELECT 5/8"W x 5/8"H x 20'L, Caulk Backer Rod, Gray, Foam (2RRG2)
- BEST HINGES 4-1/2in x 4-1/2in Spring Hinge # 420939 Satin Chrome Finish (2060R41226D)
- ZORO SELECT Draw Latch, Nonlocking, Passivated (1XPD5)
- SECURITRON Electromagnetic Lock, Bond Sensor (M32BD)
- SECURITRON Gate Lock, Black, Fail Locked Monitored, 12/24 VDC, 2000lb (GL1-FLM)
- SECURITRON Door Cord, 36 In (TSB-CXL)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62D)
- SECURITRON Electromagnetic Lock, Pull Side (M32FD)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXU9)
- Securitron Electromagnetic & Electromechanical Locks