Shop All Electromagnetic & Electromechanical Locks
Securitron
Electromagnetic Lock, 1200lb., M62 Series
Mfr # M62B
Zoro # G8696046
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Clear Anodized
- Opening Action Electromagnetic
- Series M62
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # M62B
- Zoro # G8696046
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Depth (In.) | 1/2 in |
Strike Plate Width (In.) | 2 3/4 in |
Lock Body Length (In.) | 8 1/9 in |
Strike Plate Length (In.) | 6 1/9 in |
Lock Body Width (In.) | 1 3/4 in |
Armature Width (In.) | 2 3/4 in |
Lock Body Depth (In.) | 3 1/9 in |
Armature Depth (In.) | 1/2 in |
Armature Length (In.) | 6 1/9 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 250mA/12V DC, Amp Draw @ 24V 150mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 3/4 in, Features Bond Stat for Single Outswing Doors, Total Projection (In.) 1 3/4 in, Holding Force (Lb.) 1,200, Armature Length (In.) 6 1/9 in, Armature Width (In.) 2 3/4 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 8 1/9 in, Lock Body Width (In.) 1 3/4 in, Lock Body Depth (In.) 3 1/9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NDTS-2)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- BALDWIN ESTATE Passage Latches Lifetime Satin Nickel (5513.056)
- LOCKEY 28 Replacement Knob Jet Black (28-K-JB)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62D)
- SECURITRON Electromagnetic Lock, Push Side (M82BD)
- SECURITRON Electromagnetic Lock (M32)
- SECURITRON Door Cord, 36 In (TSB-CXL)
- SECURITRON Mag Lock, Surface Mount Maximum Security Switch, Black, 12/24 VDC (MSS-1G)
- SECURITRON Battery, Powder Coated, 2A, 4 DC Outputs (BPS-24-2)
- SDC Mortise Bolt Lock, Aluminum, 1-1/2 in. L (FS23MIV)
- Securitron Electromagnetic Locking Systems