Shop All Electromagnetic & Electromechanical Locks
Securitron
Electromagnetic Lock, 1200lb., DM62 Series
Mfr # DM62
Zoro # G8695224
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Clear Anodized
- Opening Action Electromagnetic
- Series DM62
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # DM62
- Zoro # G8695224
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Length (In.) | 6 in |
Armature Width (In.) | 2 3/4 in |
Lock Body Width (In.) | 3 in |
Strike Plate Length (In.) | 6 in |
Strike Plate Width (In.) | 2 3/4 in |
Lock Body Length (In.) | 22 in |
Strike Plate Depth (In.) | 1/2 in |
Lock Body Depth (In.) | 1 3/4 in |
Armature Depth (In.) | 1/2 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 250mA/12V DC, Amp Draw @ 24V 150mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 3/4 in, Features For Double Outswing Doors, Total Projection (In.) 1 3/4 in, Holding Force (Lb.) 1,200, Armature Length (In.) 6 in, Armature Width (In.) 2 3/4 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 22 in, Lock Body Width (In.) 3 in, Lock Body Depth (In.) 1 3/4 in, Strike Plate Length (In.) 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Comm Grade 1 DR Closer (DC100018)
- PRIME-LINE Texas Security Bolt, Stamped Steel Construction, White Painted Finish Single Pack (U 9493)
- HPC HPC: HPC EZ-7C REPLACEMENT KEY EXTRACTOR BLADE ROUND TYPE .050, PK 10 (HPC-EZ-7C)
- SECURITECH Key Cylinder Guard, 1-3/4"W X 5"H (SHIELD-X300-AL)
- SECURITRON Electromagnetic Lock, VM600, w/Bond Sensor (V2M600DB)
- SECURITRON Shear AligningMagnalock, 1200lb, SAMSeries (SAM)
- SECURITRON Door Cord, 18 In (TSB-C)
- SECURITRON Maglock (M62GB)
- SECURITRON Electromagnetic Lock, Face Mount (M62FG)
- SECURITRON Industrial Strength Single Magnet (M82B)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Mortise Lock (RM12E0G-26D)
- Securitron Electromagnetic Locking Systems