Shop All Exit Device Accessories
Securitron
Electrical Power Transfer Square Cut ElectroLynx
Mfr # EL-SEPT
Zoro # G411893397
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # EL-SEPT
- Zoro # G411893397
- Country of Origin United States
- Category Exit Device Accessories
Description
Electrolynx Power Transfer Square CutThe heavy-duty, tamper-resistant Concealed Electrical Power Transfer CEPT securely transfers power and data from the hinge side of the frame to electrified hardware on the door. The unit is discreetly concealed between the frame and door when the door is closed. Available in three multi-wire configurations and four finishes, the CEPT complements any architectural setting. Mortises into the edges of the door and frame. Direct retrofit for competitor products Tamper resistant. All metal construction including back boxes . 7/8'' knockouts on back boxes accommodate EMF-type fittings. Tested to 1,000,000 cycles. Compatible with butt hinges up to 6'' and continuous hinges with cutout. CEPT-10 includes 8-22 AWG wires plus 2-18 AWG wires for higher current devices. CEPT-C5E includes CAT5E compatible with 9 - 22 AWG wire stranded conductor, Molex connectors . EL-CEPT is ElectroLynx compatible with 12-22 AWG. wires, ElectroLynx connectorsPower transfers help to assist in the secure transfer of power and data.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- EMTEK Oil Rubbed Bronze Passage 8100PUS10B (8100PUS10B)
- KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge (IP-10-LH-DU)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 7in.W (427DKB-48)
- SECURITRON Securitron PB Series, Pushbutton, Stainless Steel (PB4LA-2)
- SDC ELECTRIC LATCH RETRACTION KIT - SARGENT (SDC-LR100SGK)
- SCHLAGE ELECTRONICS Schlage Electronics 620 Series, Pushbutton, Stainless Steel (621RD EX NS)
- ADAMS RITE Life Safety Narrow Stile Mortise Exit Device, For Aluminum Applications, 42 In., LHR, Sat (ADR-8410-28142)
- COMMAND ACCESS Narrow 18" Door Loop, Aluminum Finish (CAT-NDL-18D)
- JACKSON Satin Aluminum Right Side Body and Arm Assembly for Left Hand Reverse 1095 Panic Exit Device (30991628)
- JACKSON Aluminum Top Guide for Concealed Vertical Rod Panic Exit Devices W/ Top Bolt (30934628)
- Securitron Exit Device Accessories