Shop All Electric Strikes
Securitron
Electric Strike
Mfr # MUNL-12-10B
Zoro # G310057159
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC
- Grade Grade 1
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- For Use With Securitron Specialty Magnalocks
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # MUNL-12-10B
- Zoro # G310057159
- UPC # 197163174874
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12VDC |
Grade | Grade 1 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | Securitron Specialty Magnalocks |
Material | Bronze |
Includes | Electric Strikes |
Description
Mortise Unlatch, 12VDC, for use with Mortise Lock, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W (M15KALF)
- ZORO SELECT Adjustable Safety Hasp, Steel, 3-1/2 In. L (1RBG7)
- STRYBUC Double Hung Vent Lock White (50-1364SBW)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-2 (01-30026-2)
- SECURITRON Door Switch, SS, Mfr. No. MK, Alternate (MKSA)
- SECURITRON Door Position Switch, Black, Wood Doors (DPS-W-BK)
- SECURITRON Door Position Switch, Metal Door Applications (DPS-M-WH)
- SECURITRON Weather Cover, Plastic, WSS-W1/WSS-W2 (WCC)
- SECURITRON Elec. Strike, 24VDC, H.Duty, Fail Secure, Mortise Latchbolts (MUNL-24)
- SECURITRON Mortise Keyswitch, Door/Lock Monitoring, Immediate Exit (MKN)
- HES HES 7000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (7000C 630)
- Securitron Electromagnetic Locking Systems