Shop All Emergency Exit Door Alarms
Securitron
Electric Power Transfer Wire, Dull Brass
Mfr # CEPT-10-04
Zoro # G1609189
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hinges Up to 6 in and Continuous Hinges with Cutout
- Finish Dull Brass
- Width 2 1/6 in
- Amps 5 A
- Depth 1 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # CEPT-10-04
- Zoro # G1609189
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Width | 2 1/6 in |
Depth | 1 1/32 in |
Height | 9 in |
Wire Size | 18 to 22 AWG |
Details
Item | Electric Power Transfer Wire |
For Use With | Hinges Up to 6 in and Continuous Hinges with Cutout |
Finish | Dull Brass |
Amps | 5 A |
Number of Wires | 10 |
Includes | Mounting hardware |
Standards | UL/cUL Listed |
Material | Steel |
Description
Electric Power Transfer Wire, Steel, Dull Brass Finish, For Use With Hinges Up to 6 in and Continuous Hinges with Cutout, Decibels, 5 A Amps, 18 to 22 AWG Wire Size, Number of Wires 10, Height 9 in, Width 2 1/6 in, Depth 1 1/32 in, Standards UL/cUL Listed, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Full Motion TV Wall Mount for 13'' - 47'' TVs (SM-720-8004)
- COMMSCOPE Replacement for Commscope L4tnm-psa (L4TNM-PSA COMMSCOPE)
- MIGHTY MAX BATTERY YTX14L-BS Battery for Harley-Davidson 1200CC XL, XLH (Sportster) 2007 (YTX14L-BS16)
- BANSHEE Battery Pack, Fits Motorola, 7.5V (NTN4435)
- SECURITRON Electric Power Transfer Wire, 10 Wires, 5A (CEPT-10)
- DETEX Battery Exit Alarm Flush W/Power (EAX-2500FK GRAY)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500 GRAY)
- BEST Tapered Mortise Cylinder (1E76-C181RP1626)
- ALARM LOCK Exit Alarm Cylinder, Keyed Different (CER-KD)
- DETEX Hardwired Flush Mount Alarm, Door Switch Activation, Gray (CS-940S)
- VON DUPRIN Anodized Aluminum Alarm 99ALK283 (99ALK283LS)
- Securitron Emergency Exit Door Alarms