Shop All Electric Strikes
Securitron
Elec. Strike, 24VDC, H.Duty, Fail Secure, Mortise Latchbolts
Mfr # MUNL-24
Zoro # G8696213
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 24 V AC/DC
- Door Frame Type Metal
- Faceplate Height 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # MUNL-24
- Zoro # G8696213
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Secure |
Input Voltage | 24 V AC/DC |
Door Frame Type | Metal |
Pull Force | 3,000 lb |
Grade | 1 |
Finish | Stainless steel |
Features | Unlatch Strike |
For Use With | Mortise/Cylindrical Locksets |
Standards | UL ANSI-SDI A250.13, UL10B, UL10C |
Includes | Mounting hardware |
Material | Stainless Steel |
Fire Rated | No |
Bolt Throw | Mortise |
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24 V AC/DC, Door Frame Type Metal, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Pull Force 3,000 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw Mortise, Features Unlatch Strike, Standards UL ANSI-SDI A250.13, UL10B, UL10C, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 10ft Roll - Black (03-165)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x25', Stucco, One Roll (3021801)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Passage (57847)
- MR. CHAIN Yellow Plastic Chain 1"(#4, 25 mm)x250 (10102)
- SECURITRON Door Position Switch, Gray, Metal Doors (DPS-M-GY)
- SECURITRON Electric Strike, 24VDC, H.Duty, Fail Secure, Cylin. Locksets (UNL-24)
- SECURITRON Latch MonitorIndoors/ Outdoors Asset Protection (LML-1)
- SECURITRON Door Switch, SS, Mfr. No. MK, Audible SPDT (MKPZ)
- SECURITRON Latch MonitorIndoors/ Outdoors Asset Protection (LML-2)
- SECURITRON Illumination Kit, SS, Mfr. No. PB3 (PB3-LK)
- RCI Electric Strikes (0163 32D)
- Securitron Electromagnetic Locking Systems