Shop All Exit Devices
Securitron
Dummy Push to Exit Bar, 36 in.W
Mfr # DTSB-CL
Zoro # G1608805
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized
- Color Gray
- Switch Action Touchless
- Depth 2 3/4 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # DTSB-CL
- Zoro # G1608805
- Country of Origin United States
- Category Exit Devices
Dimensions
Depth | 2 3/4 in |
Width | 36 in |
Height | 3 in |
Overall Width | 36 in |
Overall Height | 2 3/4 in |
Overall Depth | 3 in |
Description
Panic Bar, Type Surface Mounted, Switch Action Touchless, Material Aluminum, Metal, Wood, Finish Clear Anodized, Depth 2 3/4 in, Height 3 in, Width 36 in, Color Gray, Rating 2A, Input Voltage 12 to 24V DC, Operating Temp. 32 Degrees to 110 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ANSI/UL 294, CE: EN 50091-1, CSA-C22.2 No.205 Listed, CSFM Approved, EN 61000-6-2 Approved, For Use With Magnetically Locked, Non-Fire Rated Doors, Indoor Use Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK50 (U38871.009.0075)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311F689)
- PHIFER Fiberglass Improved Visibility Insect Screening, 48 x 100', Black, 18x18 Mesh, One Roll (3044525)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Orb (SDLA325U10B)
- SECURITRON Push to Exit Bar, 48 in.W, NoRelease, Black (DTSB-BK-48)
- SECURITRON Request-to-Exit Device (WEMB-CL)
- SECURITRON Request-to-Exit Device (WEMB-BK)
- SECURITRON Push to Exit Bar, 42 in.W, NoRelease, Clear (DTSB-CL-42)
- SECURITRON Push to Exit Bar, DPDT, Surface Mounted, 5A (EMB-CL)
- SECURITRON Request-to-Exit Device (TSB-CL-48)
- FIRST CHOICE Concealed Vertical Rod Exit Device x 36" x Dark Bronze x With Cylinder Preparation, LessCylinder (FCH-369236-BR)
- Securitron Exit Devices