Shop All Exit Device Trims
Securitron
Dorma Dorma Exit Device Parts & Trims
Mfr # ZA-82SS
Zoro # G410051156
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Securitron Durable Magnalocks
- Material Stainless Steel
- Application Maglocks
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # ZA-82SS
- Zoro # G410051156
- UPC # 197163284610
- Country of Origin Mexico
- Category Exit Device Trims
Details
For Use With | Securitron Durable Magnalocks |
Material | Stainless Steel |
Application | Maglocks |
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Includes | Maglocks |
Description
Adjustable Z Bracket, for M82, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 30 x 30 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 30 in. H) (SA-WU3030-WG)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-30HSC-1)
- COMMAND ACCESS TECHNOLOGIES Electrified Hinges (ETH4W4545 613 CH-BB79)
- SARGENT 6-Pin Keyblank, HN Keyway, Embossed Logo Only, 50 Pack (6270HN (50PK))
- TRANS ATLANTIC CO. Brushed Chrome Commercial Entry Escutcheon Lever Trim with Lock for Panic Exit Device (ED-EL500-US26D)
- HAGER Satin Chrome Trim 45PN26D (109053)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- VON DUPRIN Electrified Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish (E996L-BE-06-R/V 26D LHR)
- FALCON Exit Device Trim (212-L SP28)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- Securitron Door Exit Devices