Shop All Electric Strikes
Securitron
Door Switch, SS, Mfr. No. MK, DPDT
Mfr # MKSA2
Zoro # G1608997
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- For Use With Mfr. No. MK
- Type Door Switch
- Includes DPDT Alternate Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitron
- MFR # MKSA2
- Zoro # G1608997
- Country of Origin United States
- Category Electric Strikes
Details
Item | Door Switch |
Finish | Satin Stainless |
For Use With | Mfr. No. MK |
Type | Door Switch |
Includes | DPDT Alternate Action |
Material | Stainless Steel |
Color | clear |
Accessory Type | Door Switch |
Description
Door Switch, Door Switch, Clear, Stainless Steel Material, Includes DPDT Alternate Action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Hook, 2 Ends (4JH09)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALLH)
- SPEC Extension Spring, PK10 (E02400220880M)
- ACUDOR Access Door Steel 8X8 (Z90808SCWH)
- SECURITRON Mortise Unlatch, Steel, 12VDC (MUNL-12)
- SECURITRON Exit Delay Timer, Steel, 12VDC (XDT-12)
- SECURITRON Securitron UNL Series Electric Strikes, 12 VDC, Stainless Steel (UNL-12)
- SECURITRON Door Switch, SS, Mfr. No. MK, Alternate (MKSA)
- SECURITRON Mortise Keyswitch, Door/Lock Monitoring, Immediate Exit (MKN)
- SECURITRON Door Switch, SS, Mfr. No. MK (MKS)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (L6505 32D)
- Securitron Electromagnetic Locking Systems